METEC 59" Hedge Cutter Power Arm For C70/S75, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Hedge cutter 59" for a power arm
PRICE
$10,499.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 21 in |
| Height | 26 in |
| Weight | 216 lbs |
Product Details
| Type | Hedge Cutter |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | HCH-059-01 |
| For Use With | C70, S75 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |