Ideal Warehouse® 16" Trailer Stand Tire, 352 lb. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
This trailer stand accessory replaces worn and damaged parts and can extend use. Compatible with the Auto Stand Plus Trailer Stand.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 3-1/2 in |
| Height | 16 in |
| Weight Capacity | 352 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 16 in |
| Lifting Capacity | 352 lbs |
Product Details
| Type | Accessory |
| Material | Rubber/Steel |
| Color | Multi-Color |
| Manufacturers Part Number | 50-8532 |
| Brand | Ideal Warehouse Innovations, Inc. |