Vikan 53603 0.6" Drain Cleaning Brush- Stiff, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This drain cleaning brush is used to clean small spaces between machine parts and for cleaning drainage holes in sinks. The short handle allows the operator to exert pressure to get drains clean, and the stiff bristles back the effort up.
PRICE
$11.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39/64 in |
| Depth | 12-13/64 in |
| Height | 39/64 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Steel/Polypropylene |
| Description | Drain Cleaning Brush |
| Color | Blue |
| Manufacturers Part Number | 53603 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |