Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281495

MPN #: 5381-95

AMT 5381-95 Cast Iron Immersion Type Coolant Pump, 56gpm, Sealless Design, 3/8" NPT Discharge

Product Description
The AMT Interchangeable Coolant/Oil Pumps are dependable, economical replacement pumps equivalent to units supplied with both domestic and foreign made machine tools such as Fuji, Mitsubishi, Toshiba, Hitachi and many others. These pumps are designed for the circulation and spraying of coolants and cutting oils. Immersion-type Pumps require no bearings, seals, or packing, ideally suiting them for pumping liquids containing fine contaminants. For circulation of coolant and spraying of cutting oil in all machines, including grinders and applications with higher temperatures. Pumps feature Totally Enclosed motors with sealed, permanently lubricated bearing for protection from dirt, moisture and soil. Pumps feature semi-open impellers that are ideal for handling some solids and fine contaminants.

Features:
  • Cast iron construction
  • Stainless steel impeller
  • Carbon steel shaft
  • Sealless design for pumping abrasives
  • Pumps liquids down to 2"
  • Ideally suited for pumping fine contaminants


PRICE
$315.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height13 in
Weight15 lbs
Inlet Connection3/8 in
Discharge Connection Size3/8 in

Product Details

TypeImmersion Type Coolant Pump
Horsepower1/8 HP
Rotations per Minute3450 rpm
ColorGray
Amperage0.19/0.3 A
Hertz50/60 Hz
Gallons per Minute56.0 gal/min
Motor TypeTEFC
Voltage230/460 V
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number5381-95
Housing MaterialStainless Steel
Temperature of Liquid Pumped180
BrandAMT

Warranty

Warranty1 yr