Use on any touch screen: cell phone, tablets, credit card machines, copy machines, elevator screens, kiosks, plus much more. This film contains an antimicrobial agent to protect the film from bacteria, mold, mildew and fungi to ensure the surface is clean. Silver ions react with and affect multiple sites in bacterial cells on the surface of the film, to keep the film clean. Developed for high traffic areas, Silver Defender's stretchable film can cover any type of surface. This film is water proof and resistant to most cleaning products. Applied and removed in seconds, use up to 90 days. Can be used indoor or outdoor.
Silver Defender Antimicrobial Film Tape For Touch Screens, 60'H x 10"W Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 720 in |
| Width | 10 in |
| Weight | 2 lbs |
| Thickness | 2 mil |
Product Details
| Assembly Required | No |
| Type | Film |
| Color | Clear |
| Series | 2 |
| For Use With | Touch Screens |
| Material | Polyethylene |
| Surface Lifetime | 90 Days |
| Package Quantity | 1 |
| Manufacturers Part Number | TS-001-10-60 |
| Brand | Silver Defender |
Compliance & Certifications
| Certifications | Antimicrobial AlphaSan RC 500 (EPA Reg. No. 11631-2) |