METRO Galvanized/Wire Utility Carts have one solid 18-gauge galvanized shelf and one open-wire shelf. Shelves adjust in 1" increments. Steel posts. Four 5" rubber swivel casters with 3-1/2" doughnut bumpers. NSF certified. Unassembled.
Metro® Super Erecta Brite Wire Utility Cart w/2 Shelves, 800 lb. Capacity, 48"Lx24"Wx39-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$465.95
1
1
Backordered, expected around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 39-1/2 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | General Purpose Cart |
| Shelf Type | Flat Wire |
| Color | Silver |
| Application | Dry |
| Caster Type | Stem |
| Wheel Type | 4 Swivel |
| Handle Type | U Handle |
| Style | Utility Cart |
| Finish | Brite |
| Number of Shelves | 2 |
| Material | Steel |
| Brand | Metro |
Compliance & Certifications
| Certifications | NSF |