Metro® Super Erecta Steel Wire Utility Cart w/2 Shelves, 150 lb. Capacity, 36"L x 24"W x 39"H
Write a Review
|
Questions & Answers (0)
Product Description
Rust- and corrosion-resistant 304 polished stainless steel wire carts are perfect for labs, restaurants, clean rooms, etc. Wire will withstand high temperature automated cart wash and autoclave applications. Shelves adjust in 1" increments. 5' flat tread polyurethane washable stem casters have a temperature range for continuous use of (Fahrenheit) -30°-180° (Celsius) -34°-82° , with protective donut bumpers. NSF listed.
PRICE
$1,189.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 39 in |
| Weight Capacity | 150 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Wire Utility Cart |
| Shelf Type | Flat Wire |
| Color | Stainless Steel |
| Application | Wet/Dry |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Handle Type | U-Handle |
| Finish | Stainless Steel |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 2SPN53PS |
| Brand | Metro |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | NSF |