Metro® Super Erecta Brite Wire Utility Cart w/3 Shelves, 900 lb. Capacity, 36"Lx24"Wx39-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
METRO Three-Shelf Wire Utility Carts feature Super Erecta Brite open wire shelves. Shelves adjust in 1" increments. Steel posts. Four 5" polyurethane swivel casters with 3-1/2" doughnut bumpers. NSF listed. Unassembled.
PRICE
$509.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 39-1/2 in |
| Weight Capacity | 900 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Wire Utility Cart |
| Shelf Type | Flat |
| Color | Silver |
| Application | Dry |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Handle Type | U-Handle |
| Finish | Brite |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 3SPN53ABR |
| Brand | Metro |
Compliance & Certifications
| Certifications | NSF |