Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281425

MPN #: MSV1-10-1P

AMT MSV1-10-1P Multistage, Single Phase Pump, 10 Stages, 232psi, EPDM/Tungsten Carbide Seal

Product Description
AMT commercial/industrial centrifugal Pumps are non-self-priming (gravity feed) units designed to handle high-pressure low flow liquid transfer applications where no suction lift is required. Typical installations include: hot and chilled water, boiler feed, condensate return, irrigation, high pressure washdown, booster service, and fire protection/ sprinkler systems. This type of pump is often referred to as a Jockey Pump. Maximum inlet pressure 335 Ft./145 PSI [1000 kPa].

Features:
  • 304 Series Stainless steel components with teflon wear rings
  • Cast iron base & adapter
  • 1" NPT cast iron flanges
  • Tungsten Carbide/Carbon seal with EPDM/EPR elastomers
  • Seal features an easy replacement feature
Pumps are interchangeable with Grundfos® CR1 Series.

These pumps have NOT been investigated for use in potable (drinking) water systems.

PRICE
$1,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-15/16 in
Width27-1/8 in
Height11-1/4 in
Weight72 lbs
Inlet Connection1 in
Discharge Connection Size1 in

Product Details

TypeMultistage Water Pressure Booster Pump
Horsepower1 HP
ColorBlack
Hertz50/60 Hz
Gallons per Minute12.5 gal/min
Voltage115/208/230 V
Phase1
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part NumberMSV1-10-1P
Housing MaterialCast Iron
Shaft Seal MaterialTungsten Carbide/Carbon
BrandAMT

Warranty

Warranty1 yr