Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281446

MPN #: 3891-97

AMT 3891-97 1-1/2" Self-Priming Bronze Centrifugal Pump, 100gpm, 75psi, Viton Seal

Product Description
AMT self-priming centrifugal pumps are designed for a wide range of applications including chemical processes, waste water treatment and pumping agriculture fertilizers/fumigants. All models are equipped with a Totally Enclosed Fan Cooled (TEFC) motor. Pumps are self-priming to 6 feet and feature a dual volute design to reduce radial load on motor. Pumps are designed to handle liquids with specific gravities up to 1.1 and viscosities to 100 SSU. 1 1/2" NPT Suction and Discharge Ports.

Features:
  • Cast bronze construction
  • Stainless steel self-cleaning, semi-open impeller
  • Carbon/Ceramic seal with Viton® elastomers
  • Maximum working pressure: 75 PSI
  • Maximum temperature: 200 F
  • Self-Priming to 6 Ft.



PRICE
$2,099.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width9-13/16 in
Height10-1/2 in
Weight56 lbs
Inlet Connection1-1/2 in
Discharge Connection Size1-1/2 in

Product Details

TypeSelf-Priming CF Pump
Horsepower1-1/2 HP
Rotations per Minute3450 rpm
ColorBrown
Amperage9/18 A
Hertz60 Hz
Gallons per Minute100.0 gal/min
Motor TypeTEFC
Seal MaterialCarbon, Ceramic
Voltage115/230 V
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number3891-97
Inlet Connection TypeFNPT
Housing MaterialBronze
Temperature of Liquid Pumped200
BrandAMT

Warranty

Warranty1 yr