Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2548039

MPN #: 50866

Chicago-Latrobe 559 #11 Cobalt Heavy-Duty Straw 135 Split Point Screw Machine Drill - Pkg Qty 12

Product Description
Heavy duty geometry for drilling tougher materials by hand or machine. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Manufactured from premium cobalt high-speed steel. 135° split point is self-centering for reduced thrust and easier penetration, sizes under .0625 do not have split. Straw oxide finish for increased lubricity with reduced galling and welding and easy identification of cobalt. For drilling in alloy and carbon steel, stainless, cast iron and tool steel. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$99.72  Sold in packages of 12 / $8.31 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Size#11
Number Size#11
Flute Length1-3/16 in
Diameter0.191
Metric Diameter4.85
Shank Size0.191 in
Shank Length1.0625 in

Product Details

Measuring SystemWire
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleScrew Machine Drill
MaterialHSS-CO 8% (M42)
Point TypeSplit
Manufacturers Part Number50866
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle135 Degrees
Shank TypeStraight
Series559
StyleHeavy-Duty
FinishStraw Oxide
Package TypeTube
Package Quantity12