Heavy duty geometry for drilling tougher materials by hand or machine. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Manufactured from premium cobalt high-speed steel. 135° split point is self-centering for reduced thrust and easier penetration, sizes under .0625 do not have split. TiAlN (Titanium Aluminum Nitride) coating combines the ability to work in high temperatures, with added hardness to increase drill life. For drilling in alloy and carbon steel, stainless, cast iron and tool steel. Made In USA. Pack Of 6. 30 Day Warranty.
Chicago-Latrobe 559-TA 1/2 Cobalt Heavy-Duty TiAlN 135 Split Point Screw Machine Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$426.96 Sold in packages of 6 / $71.16 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Size | 1/2" |
| Flute Length | 2-1/4 in |
| Diameter | 0.5 |
| Fractional Diameter | 1/2" |
| Metric Diameter | 12.70 |
| Shank Size | 0.5 in |
| Shank Length | 1.5 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Screw Machine Drill |
| Material | HSS-CO 8% (M42) |
| Point Type | Split |
| Manufacturers Part Number | 52832 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 559-TA |
| Style | Heavy-Duty |
| Finish | TiAlN |
| Package Type | Tube |
| Package Quantity | 6 |