Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2782765

MPN #: 56758

Chicago-Latrobe 209SF Series 3/8 HSS Steam Oxide 90 Degree Angle 1-Flute Countersink 3/8x1/4x1-3/4 - Pkg Qty 12

Product Description
Designed to countersink, chamfer, deburr and enlarge holes in sheet metal. Use single flute countersinks in holes too small for multi-flute countersinks. Manufactured from premium high-speed steel. Available in 82°- and 90°-point angles. Black oxide finish with bright point increases wear resistance and adds lubricity, improving chip flow. For working in tool steel, alloy steel and cast iron. Recommended for portable applications and machine work. Operate at high speeds and light feed for best results. 30 Day Warranty.

PRICE
$436.08  Sold in packages of 12 / $36.34 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44.45
Size3/8"
Fractional Diameter3/8
Shank Size1/4 in
Shank Diameter1/4 in
Diameter3/8 in

Product Details

TypeSingle-Flute
Number of Pieces1
ShankStraight
Shank TypeSTRAIGHT
ColorSilver
ApplicationGeneral Purpose
Series209SF
Angle90°
Style1-Flute Countersink
Includes3/8"
MaterialHSS
Package TypePlastic Box
DescriptionCountersink
Package Quantity12
Manufacturers Part Number56758
Number of Flutes1
Flute TypeSpiral
BrandChicago-Latrobe