Peerless™ 5411135 5.5mm Pc - 250 Feet/Pail - Zinc Plated - Pkg Qty 250
|
Questions & Answers (0)
Product Description
Peerless™ 5411135 5.5mm Pc 250 Ft/Pl Zinc
A general utility chain for farm, industrial and home applications such as; log chain, cargo lashing, pipeline hanging, tailgate, guard rail, tow and switch chain. It is not to be used for overhead lifting. Material: Low Carbon Steel.
A general utility chain for farm, industrial and home applications such as; log chain, cargo lashing, pipeline hanging, tailgate, guard rail, tow and switch chain. It is not to be used for overhead lifting. Material: Low Carbon Steel.
PRICE
$570.00 Sold in packages of 250 / $2.28 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 in |
| Width | 3/8 in |
| Weight Capacity | 800 lbs |
| Material Diameter - Chain Size | 3/16" (5.5mm) |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | United States |
| Material | Low Carbon Steel |
| Construction Type | Chains |
| Description | Pail |
| Package Quantity | 250' |
| Manufacturers Part Number | 5411135 |
| Grade | Grade 30 |
| Brand | Peerless |