Allpoints 8013351 Waste Drain Valve, Twist, 3" X 2" For T&S Brass & Bronze Works
Allpoints 8013351 Waste Drain Valve, Twist, 3" X 2" For T&S Brass & Bronze Works
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B-3942 |
| Type | Drains |
| Brand | T&S Brass |
Related Products
T&S Brass B-0107 - Replacement Spray Valve Features: Pre-Rinse Spray Valve 1.15 GPM EPAct 2005 compliant Connects directly to T&S flexible stainless steel hose or handle assembly Designed for heavy use in commercial kitchens Shuts off when handle is released
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top. Temperature resistant from -22° F to 212° F (-30° C to +100° C).
3/4" R-670NL No Lead MNPT Brass Boiler Drain Ball Valve Features: Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws Quarter-turn, bubble-tight positive shutoff Forged brass construction eliminates casting-related leaks. More durable than traditional stop-type valves Compact design is ideal for confined applications Superior flow characteristics All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our Models T-553NL, T-553CNL, T-554, T-555, T-556, T-557 and T-557C Available in ...
2" FNPT Brass Foot Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. General purpose use in cold or warm water, glycol, ethylene. Not for air compressor use.
Features: B-0108 with 1.48 gpm - EPAct 2005 Compliant Forged brass body Fast action stainless steel trigger Ergonomic design helps reduce fatigue caused by repetitive tasks Retrofits most commercial pre-rinse units and hoses Heat insulated touch points on handle with crush resistant grip Vandal resistant valve cap Tested to two million cycles plus Smart one-handed trigger lock Removable screen filter Quick change replacement parts