Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis BPS

Model # :WBB3778457

MPN #: BPS-425-CM760B

Genesis BPS™ DCM3000 Basic Collection Mixer with User Defined Presets, 100-240V, 50/60Hz

Product Description
The Genesis™ DCM3000 Data Collection Mixer - Basic, is designed to provide continuous, uniform mixing of blood with anticoagulant during collection procedures. Its controlled mixing action and dependable performance enhance process consistency while supporting donor safety. Built for versatility and ease of operation, the Genesis™ DCM3000 Data Collection Mixer is ideal for fixed and mobile blood collection environments where accuracy, reliability, and efficiency are essential.

The DCM3000 is an accurate and reliable automated mixer designed for both fixed site and mobile collections.

Product Overview:
  • The most accurate digital scale available with data collection
  • Reduces over and under bleeds (QNS units)
  • Automatically clamps tubing when target volume is achieved
  • Provides constant mixing of anticoagulant and blood
Special Features:
  • Clear backlighted 5-inch LCD screen display
  • Visible and audible alarms with voice guide
  • Multi-functional remote control unit
  • Dual barcode scanner system
  • Wireless data transfer (CDM software)
  • Large capacity battery pack for portable use
  • Genesis BPS™ Tube Sealer integration
Portable Carrying Case:
  • Robust stackable case
  • Batteries can be recharged with the case enclosed
  • "Carry & Set up" as collection stand
Optional Accessories:
  • Extended Service Agreement


PRICE
$4,339.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width7-7/8 in
Height6-15/16 in

Product Details

TypeBlood Collection Mixer
Voltage100 - 240 V
Package Quantity1
DescriptionBasic Collection Mixer with User Defined Presets
Manufacturers Part NumberBPS-425-CM760B
BrandGenesis BPS

Warranty

Warranty1 yr