AMT 576C-95 CI Submersible Shredder Sewage Pump, Double Mechanical Seal, 3" Out, 2 hp, 3 Phs Motor
Write a Review
|
Questions & Answers (0)
Product Description
AMT 576C-95 CI Submersible Shredder Sewage Pump, Double Mechanical Seal, 3" Out, 2 hp, 3 Phase Motor
AMT Submersible Shredder Sewage Pumps feature an enhanced spiral shredder mechanism plate and carbide tipped impeller to prevent clogging and reduce maintenance when cutting through stringy, fibrous and sludge type waste. Applications include: sewage pumping stations, septic tanks, sewage treatment plants, dirty water drainage, flood and emergency. Motors are rated continuous duty and single phase models have thermal overload protection. Minimum liquid requirements must be above 85%. Failure to do so may cause pump damage and void warranty. Spiral shredder mechanism plate surface hardened for enhanced cutting ability. 18 foot electrical cord included (without plug). UL/CSA Listed.
AMT Submersible Shredder Sewage Pumps feature an enhanced spiral shredder mechanism plate and carbide tipped impeller to prevent clogging and reduce maintenance when cutting through stringy, fibrous and sludge type waste. Applications include: sewage pumping stations, septic tanks, sewage treatment plants, dirty water drainage, flood and emergency. Motors are rated continuous duty and single phase models have thermal overload protection. Minimum liquid requirements must be above 85%. Failure to do so may cause pump damage and void warranty. Spiral shredder mechanism plate surface hardened for enhanced cutting ability. 18 foot electrical cord included (without plug). UL/CSA Listed.
PRICE
$2,699.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 14 in |
| Height | 18-1/2 in |
| Weight | 80 lbs |
| Cord Length | 18 ft |
| Inlet Connection | 3 in |
| Max Diameter Solids | 1-1/8 in |
| Discharge Connection Size | 3 in |
Product Details
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 225 gal/min |
| Impeller Material | Carbide |
| Material | Cast Iron |
| Phase | 3 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 576C-95 |
| Temperature of Liquid Pumped | 104 |
| Brand | AMT |
| Type | Submersible Shredder Sewage Pump |
| Horsepower | 2 HP |
| Amperage | 3 A |
| Series | 576 |
| Hertz | 60 Hz |
| Thermal Protection | Yes |
| Voltage | 460 V |
| Gallons per Hour | 13500 gal/hr |
| Includes | 18' Power Cord |
| Base Material | Cast Iron |
| Shaft Seal Material | Silicone Carbide |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/CSA |