Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191256

MPN #: SWW07501TPK

K2® Sewage Pump with Piggyback Tethered Switch and Quick Connect, 3/4 HP, 233 GPM

Product Description
The K2® PRO 3/4 HP Submersible Sewage Pump is designed to pump sewage, effluent, wastewater, or flood water that contains solids up to 2 inches in diameter. The pump is designed to fit into an 18 inch diameter or larger pit. Engineered with the materials and performance the PRO prefers, the pump is constructed of heavy-duty cast iron and comes with a piggyback tethered float switch for automatic or manual reliable, maintenance-free operation and easy replacement. The pump has a maximum pumping capacity up to 14000 gallons per hour at 0 feet of lift and 9600 gallons per hour at 10 feet of lift.

Features:
  • Heavy-duty cast iron construction maximizes pump life
  • 2" Quick Connect Fitting eliminates the need for PVC primer, glue or plumber's tape
  • Non-clog vortex impeller handles up to 2" solids
  • Energy-efficient PSC motor with automatic reset thermal overload protection
  • Oil-filled motor provides maximum heat dissipation and permanent lubrication
  • Double lip seal for long life
  • 5 Year Warranty


PRICE
$369.95

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8
Width9-3/16 in
Height14-7/8 in
Cord Length10 ft
Switch Off Height7-1/2 in
Switch On Height16-1/2 in
Max Head23 ft
Discharge Connection Size2 in

Product Details

Max Fluid Temperature131 °F
Rotations per Minute1800 rpm
Gallons per Minute233 gal/min
Impeller MaterialReinforced Thermoplastic
MaterialCast Iron/Reinforced Thermoplastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberSWW07501TPK
SubmersibleYes
Temperature of Liquid Pumped32-131
BrandK2
Solids HandlingYes
TypeSubmersible Sewage Pump
Horsepower3/4 HP
ColorMulti-colored
Amperage10.5 A
Hertz60 Hz
Switch TypePiggyback Vertical
Thermal ProtectionYes
Voltage115 V
Gallons per Hour14000 gal/hr
Base MaterialCast Iron

Warranty

Warranty5

Compliance & Certifications

CertificationsUL/CSA