Key Features:
- Can be used as a portable sprinkler pump
- Ideal for boosting pressure to wash cars, boats and farm equipment
- 115V air cooled motor
Weights & Dimensions
| Length | 8.5 in |
| Width | 14.5 in |
| Height | 11.2 in |
| Weight | 16.8 lbs |
| Cord Length | 6 w/ 3-Prong Grounded Plug ft |
| Discharge Connection Size | 1 in |
| Max Head | 26 ft |
Product Details
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 7 A |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Float Switch | No |
| Voltage | 115 V |
| Gallons per Hour | 618 gal/hr |
| Material | Thermoplastic |
| Phase | 1 |
| Manufacturers Part Number | FP5112-08 |
| Shaft Seal Material | Silicone Carbide |
| Max Pressure | 59 psi |
| Brand | Pentair |
Warranty
| Warranty | 1 Year Limited |