Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3190971

MPN #: GWMSBSKCBSAE

Gearwrench® 1/4", 3/8", 1/2" Drive SAE 88 Piece Bit Socket Modular Set

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 88 piece 1/4", 3/8", 1/2" drive SAE bit socket set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • Includes the most popular sizes of hex bit, Torx® bit, Tamper-proof Torx®, slotted, Phillips®, & Pozidriv® bit sockets
  • Bits made of S2 steel for strength and durability
  • S2 steel insert bits offer maximum strength
  • Heat-treated socket base for maximum durability
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
  • Standard large foam storage tray size: 20.25" x 13.5" x 2.0"
  • Lifetime warranty on the tools only
Includes:
  • (10) 1/4" Drive Hex Bit Sockets: 1/16" - 3/4"; (12) 3/8" Drive Hex Bit Sockets: 1/16" - 3/8"; (7) 1/2" Drive Hex Bit Sockets: 5/16" - 3/4"; (7) 3/8" Drive Long Ball End Hex Bit Sockets: 1/8" - 3/8"; (7) 3/8" Drive Hex Bit Impact Sockets: 3/16" - 1/2"; (7) 1/2" Drive Hex Bit Impact Sockets: 3/16" - 3/4"; (18) 1/4", 3/8", and 1/2" Drive Torx® Bit Sockets: T8 - T60; (13) 1/4", 3/8", and 1/2" Drive Tamper-Proof Torx® Bit Sockets: T17 - T60; (3) 3/8" Drive Slotted Bit Sockets: 4mm - 6mm; (3) 3/8" Drive Phillips® Bit Sockets: #1, #2, #3; (1) 3/8" Drive Pozidriv® Bit Socket: #2


PRICE
$405.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range1/16 - 1/4, 1/16 - 3/8, 5/16 - 3/4
Drive Size1/4, 3/8, 1/2 in

Product Details

TypeHand Socket Set
Measuring SystemSAE (Fractional)
Number of Pieces88
ColorMulti-colored
MaterialAlloy Steel
DescriptionBit Socket Set
Manufacturers Part NumberGWMSBSKCBSAE
BrandGearwrench