Handheld Shower Heads
Brand
Material
Type
Color
Price
Related Products
Speakman S-3011 Anystream® Alexandria Showerhead, Polished Chrome A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and ...
The Bath and Hand Shower System with ADA Slide Bar combines eclectic style and convenience for practical functionality in the bathroom. Featuring the hand shower with ADA pause/trickle adapter, 60 inch metal shower hose, shower arm and flange, ADA grab bar, anti-scald pressure balance shower valve with trim, and diverter tub spout, this shower package offers Speakman's legacy of hotel showers at home. Patented Anystream® 360˚ technology allows you to easily transition through 360° of full-force needling spray, central pulsating massage, or a combination of both settings, all with a ...
Speakman S-3014-BN Anystream® Caspian Showerhead, Brushed Nickel A massage showerhead with a classical look and powered by patented Speakman technology, the Anystream® Caspian Showerhead provides luxurious, full-body sprays from an ergonomically classically styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and ...
Speakman S-3011-BN Anystream® Alexandria Showerhead, Brushed Nickel A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and ...
A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa 2.0 GPM Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm.5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays from a low-flow showerhead under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage 2.0 gallons-per-minute sprays. Precision-engineered ...