Speakman 50 Spray Channels Institutional Shower Head 2 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Speakman S-2272-E2 Single Function 2.0 GPM Showerhead
The Single Function 2.0 GPM Showerhead is the ideal solution for commercial facilities that require a minimalistic showerhead which performs well at a low flow rate. The showerhead has a plastic face with 50 individual spray outlets.
The Single Function 2.0 GPM Showerhead is the ideal solution for commercial facilities that require a minimalistic showerhead which performs well at a low flow rate. The showerhead has a plastic face with 50 individual spray outlets.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Face Diameter | 2-1/2 in |
Product Details
| Number of Jets | 50 Spray Channels |
| Number of Showerheads | 1 |
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Liters per Minute | 7.6 LPM |
| Mounting Location | Wall |
| Material | Plastic |
| Description | Single-Function Shower Head |
| Spray Pattern | Full |
| Manufacturers Part Number | S-2272-E2 |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | Yes |
| ADA Compliant | No |