Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Celestron

Model # :WBB3072099

MPN #: 44422

Celestron 5MP Digital Imager

Product Description
In the classroom, lab, and for any person who has a traditional microscope, Celestron's 5MP Digital Microscope imager is the perfect tool to capture high resolution images and 30 fps video. Simply assemble the adjustment collar and the imager will replace any standard 23mm or 30mm eyepiece and plug directly in to your Mac (2MP max.) or Windows (full 5MP) PC via standard USB. The Digital Microscope Imager software allows you to easily shoot, save, and share quality images and video and even make notes and highlight areas of your specimen for use in reports or presentations.

Features:
  • Simple, rugged aluminum housed 5MP CMOS sensor
  • Replaces the eyepiece on your traditional microscope. Turns any existing traditional microscope with 23mm or 30mm eyepiece diameters into a digital microscope
  • Takes high resolution still images and 30 fps video*
  • USB powered - Connects to your personal computer via open USB port
  • Downloadable software works with both Mac and Windows PCs
  • More robust software with new features like measurement, calibration, note taking and comparison feature which allows comparing 2 live streams


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.9 in
Depth2.5 in
Height0.9 in

Product Details

Assembly RequiredNo
MaterialAluminum
Description5MP Digital Imager
ColorBlack
Manufacturers Part Number44422
Accessory TypeDigital Imager
For Use WithMicroscopes
BrandCelestron

Warranty

Warranty2