Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AmScope

Model # :WBM2169285

MPN #: LED-144W-ZK

AmScope LED-144W-ZK White Adjustable 144-LED Ring Light Illuminator For Stereo Microscope

Product Description
This is a 144-LED intensity adjustable ring light for stereo microscopes with mounting size 2.4" (61mm) in diameter. The ring light has 2.5" (62.5mm) inside and 3.64" (92.5mm) overall outside diameters. It works with power supplies from a 100-240V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes. This kit comes with one year warranty against manufacturing defects.

Features & Specifications:
  • 144 bright white LED bulbs
  • 6000K color temperature
  • Variable intensity control
  • Intense and focused shadow-free illumination
  • Power input: 100-240V, 50-60Hz, auto switching
  • Fits up to 2.4" (61mm) mount rings
  • Inside diameter of the ring light: 2.5" (62.5mm)
  • Mounting flange has.63" (16mm) depth
  • 48mm threaded mounting ring has 53.75mm outer diameter
  • Overall outside diameter: 4" (100mm)
Packing List:
  • One 144-LED Ring Light
  • One Power Adapter
  • One 48mm Ring Adapter


PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs144 lbs
ColorWhite
Power Supply110-240V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
Light SourceLED
MaterialMetal/Plastic
DescriptionAdjustable LED Ring Light Illuminator
Package Quantity1
Manufacturers Part NumberLED-144W-ZK
Light Power3W
BrandAmScope

Warranty

Warranty1 yr