Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99199

MPN #: LED-56S

AmScope LED-56S 56-LED Microscope Ring Light with Dimmer

Product Description
This is a 56-LED ring light with built-in intensity control and mounting size up to 2-3/8" (60mm) in diameter. The ring light has 2-3/8" (60mm) inside and 4" (100mm) outside diameters. It works with power supplies from 110V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes. This kit comes with one year warranty against manufacturing defects.

Features & Specifications:
  • 56 bright white LED bulbs
  • Built-in intensity control
  • 100,000 hours of life
  • Intense and focused shadow-free illumination
  • Variable intensity control
  • Mounting size: up to 2-3/8" (60mm) in diameter
  • Inside diameter of the ring light: 2-3/8" (60mm)
  • Outside diameter of the ring light: 4" (100mm)
  • Power input: 110-240V, 50-60Hz, auto switching
Packing List:
  • One 56-LED Ring Light
  • One Power Adapter
  • One 48mm Ring Adapter
PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs56 lbs
ColorWhite
Power Supply110-240V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
MaterialMetal/Plastic
Light SourceLED
Package Quantity1
DescriptionLED Microscope Ring Light with Dimmer
Manufacturers Part NumberLED-56S
BrandAmScope

Warranty

Warranty1 yr