Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99969

MPN #: PS25

AmScope PS25 25 pc. Glass Prepared Microscope Slides with Wooden Box

Product Description
This is a 25-piece very nice microscope prepared slide set of various plants, insects and/or animal tissues. The slides are coverslipped and preserved in cedar wood oil. They are premium, accurately stained and machine cleaned slides that will give a sharp image. All slides are carefully labeled for easy reference and are arranged in a wooden box. This slide set is a rare mix of 25 prepared slides from which students can find a lot of fun. This slide set is excellent for educational use and is perfect for all levels of student study including home school program. It is brand new from the manufacturer instead of seconds or salvage. There is no risk of contamination from previous use.

Features & Specifications:
  • 25 PC Glass Prepared Slides
  • Name Marked on Each Slide
  • One Wooden Case for Slide Storage Included
  • Manufactured under ISO 9001 Quality Control Standard
Slides Included :
  • Pine Leaf (cross section)
  • Coprimus Mushroom Set (cross section)
  • Sunflower Stem (cross section)
  • Young Root of Broad Bean (cross section)
  • Onion Epidermis (whole mount)
  • Tilia Stem (cross section)
  • Pumpkin Stem (cross section)
  • Lillium Ovary (cross section)
  • Lillium Anther (cross section)
  • Zea Stem (cross section)
  • Nymphaea of Apustio Stem (cross section)
  • Hydrilla Verticillata Leaf (whole mount)
  • Pine Stem (cross section)
  • Dog Esophagus (cross section)
  • Human Blood (smear)
  • Dog Skeletal, Muscle (longitudinal section & cross section)
  • Pig Motor Nerve (section mount)
  • Rabbit Spinal Cord (cross section)
  • Rabbit Testis (section)
  • Dog Cardiac Muscle (longitudinal section)
  • Dense Connective Tissue (section)
  • Housebee Mouth Parts (whole mount)
  • Honeybee Worker Leg-Composite (whole mount)
  • Hydra (longitudinal section)
  • Dog Stomach (section)
PRICE
$23.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

DimensionsSlide: 1 x 3 in

Product Details

TypeMicroscope Accessories
MaterialGlass/Wood
Package Quantity1 Set
DescriptionGlass Prepared Microscope Slides with Wooden Box
Manufacturers Part NumberPS25
Accessory TypeSlide
For Use WithAmScope Microscopes
BrandAmScope

Warranty

Warranty1 yr