Features and Benefits:
- 6 and 12 Volt battery charging
- Advanced multi-phase charging process
- Operator-controllable recovery mode allows charger to overcome power outages
- Includes three output accessories: clamp set, ring terminal kit and 12V plug
Product Details
| Type | Charger Maintainer |
| Voltage | 6/12 V |
| Package Quantity | 1 |
| Description | Pro-Logix Battery Maintainer |
| Manufacturers Part Number | PL2140 |
| Amperage | 4 A |
| Brand | Solar |