6-32 Toggle Wing Zinc, Pkg of 100
Made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Package quantity is 100. Color finish is Zinc.
.
Model # :WBB428102
MPN #: 06NTW
6-32 Toggle Wing Zinc, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #6-32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Toggle Wing |
| Manufacturers Part Number | 06NTW |
| Anchor Type | Toggle Wing |