Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schumacher Electric

Model # :WBB2871227

MPN #: DSR131

Schumacher Electric 6/50/225 Amp 6/12V Wheel Charger

Product Description


Features and Benefits:
  • 2A 6A CHARGE MAINTAIN | 50A BOOST | 250A/125A ENGINE START
  • Charges standard, AGM and Gel and deep-cycle batteries
  • 250A (12V) and 125A (6V) Engine Start – powerful enough for SUVs, trucks and large engines
  • 12-foot reach, 6-gauge output cables
  • Microprocessor-controlled – automatically adjusts amperage rate, to charge and maintain


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage12/24 V
ComponentsBattery Tester, Cart, Clamps
MaterialPlastic/ Metal/ Electronics
Package Quantity1
Description6/12V Wheel Charger
ColorBlack
Manufacturers Part NumberDSR131
Amperage125/250 A
BrandSchumacher Electric