Associated Equipment 40A Wheel Charger - US20
Write a Review
|
Questions & Answers (0)
Product Description
Appeals to the Small Shop Owner and the "Do-It-Yourself' end user. Convenient handle with grip and quality steel foot for long lasting use. Two Year Warranty. MADE IN THE USA.
PRICE
$619.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/4 in |
| Width | 14-1/2 in |
| Height | 16-1/4 in |
| Weight | 34.8 lbs |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 330 A |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Voltage | 12 V |
| Components | "Battery Charger, Cables" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 16-1/4 V |
| Description | Associated Equipment 40 Amp Wheel Charger - US20 |
| Package Quantity | 1 |
| Manufacturers Part Number | US20 |
| Brand | Associated Equipment |