Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FJC

Model # :WBB2871181

MPN #: 45262

FJC 600 Amp Parrot Style Replacement Clamps

Product Description
Heavy Duty 600 AMP 2/0 Ga. replacement clamp for FJC45265. This description is wrong, RP 12/1/11

Features and Benefits:
  • For use on Booster Cable sets 45233, 45234, 45244 and 45245
  • Replacement Booster Cable Parrot Clamp Set 600 Amp
  • Heavy Duty Rating


PRICE
$18.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ComponentsClamps Only
MaterialPlastic/ Metal/ Electronics
Package Quantity1
Description600 Amp Parrot Style Replacement Clamps
ColorMulticolor
Manufacturers Part Number45262
Amperage600 A
BrandFJC