The 376 Aluminum 6-foot Step Ladder has a duty rating of 300 pounds yet is lightweight and easy to transport. The Tool-Tra-Top™ has a drill holster, convenient tray for tools/paint and small parts. There is also a sturdy molded paint can hanger on the backside of the top. The Spill-Proof® pail shelf has a rag rack and holds a gallon paint can and automatically closes with the ladder. There is a full set of horizontals on the rear section and the 4-foot, 5-foot and 6-foot models have a unique H spreader with hand grip for easy one-handed carrying and closing. The Traction-Tred® steps are slip resistant and double riveted.
Werner 6' Type 1A Aluminum Step Ladder - 376
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 42 in |
| Width | 23 in |
| Height | 72 |
| Weight Capacity | 300 lbs |
| Weight | 15.5 lbs |
| Height to Top Step/Platform | 6' in |
Product Details
| Assembly Required | No |
| Number of Steps | 6 |
| Color | Gray |
| Duty Rating | 1A |
| Material | Aluminum |
| Manufacturers Part Number | 376 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |
Related Products
Built to last, the Werner® 375-pound duty rated 7408 Fiberglass 8-foot Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop® with thick side plates, internal spreaders and external rail shields for long lasting durability. With The EDGE® bracing system and GLAS*MARK® Violator stripes on the rails, the 7400 series is built to handle the work site and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 ...
The FTP6204 Tripod 4-foot Stepladder features a duty rating of 300 pounds. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easier. The convenient spreader handle design improves setup and makes this ladder easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant Traction-Tred® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
The FTP6212 Tripod 12-foot Stepladder features a duty rating of 300 pounds. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easy. The convenient spreader handle design improves setup and makes these ladders easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant Traction-Tred® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
The aluminum safety stepladder with multipurpose tray, safety rail and platform locking mechanism offers safety in XXL size: 130 mm extra-deep steps. EN 131 Certification. Features: MADE IN GERMANY Suitable for Hailo EasyClix replaceable feet (optional accessory) Platform locking mechanism ensures platform can be safely locked and released Black XXL aluminum steps with non-slip ribbing and an extra deep tread Black zinc-plated steel platform with non-slip ribbing Extendable safety rail provides a firm grip when working on the platform Multipurpose tray for holding tools, cans of paint or ...
The 6006 Fiberglass 6-foot Step Ladder features a HolsterTop® with the Lock-In System that allows you to customize your ladder top. The system secures tools from falling while keeping them handy while working increasing productivity on the job. The tops also hold tools and have a sturdy paint can hanger on the back side. The external spreaders are pinch proof and the Traction-Tred® steps are slip resistant. This Step Ladder has a duty rating of 250 pounds and offers the EDGE® bracing for enhanced strength and increased protection against damage. Fiberglass rails are non-conductive for ...