Bayhead Products Yellow Poly Box Truck 14 Bushel Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.
Note: Poly Box Trucks are not leak-proof unless specified when ordering.
Note: Poly Box Trucks are not leak-proof unless specified when ordering.
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-3/4 in |
| Width | 31-3/4 in |
| Height | 35 in |
| Inside Length | 35-1/2 in |
| Inside Width | 23-1/2 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Yellow |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 14 bu |
| Capacity | 15.3 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | UT-14 YELLOW |
| Duty | Medium Duty |
| Brand | Bayhead Products |