Quincy Lab 6' Cord & Plug (21-250), 115V
Write a Review
|
Questions & Answers (0)
Product Description
Used in Quincy Lab Models: 20AF, 20AFE, 20AFE-LT, 20GC, 20GCE, 20GCE-LT, 21-250, 21-250ER, 30AF, 30AFE, 30AFE-LT, 30GC, 30GCE, 30GCE-LT, 40AF, 40AFE, 40AFE-LT, 40GC, 40GCE, 40GCE-LT
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 101-1403 |
| Type | Cord & Plug |
| Voltage | 115 V |
| Color | Black |
| Brand | Quincy Lab |