Quincy Lab Red Indicator Light, 115V (Bench Ovens)
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 101-2202 |
| Type | Indicator Light |
| Voltage | 115 V |
| Color | Black |
| Brand | Quincy Lab |
Related Products
The SMO benchtop series have a quick ramp-up time to 306°C for faster cycle times. This unit includes an advanced PID temperature control system for sensitive response. These ovens are recommended for critical and analytical use in laboratory and pilot plant product research. Typical applications for the oven include: aging, asphalt testing, curing, drying, pre-heating, conditioning and life cycle testing. This unit is equipped with a stainless steel interior for long life operation and easy cleaning. It's triple wall construction minimizes external wall temperature which meets CE ...
The SHEL LAB® Large Capacity SMO ovens feature great economical oven space (consider the HP-series for even greater performance). The Independent Overtemperature Safety feature is user adjustable and provides added safety. The forced, blower-assisted airflow design offers excellent temperature uniformity and fast recovery. A turbo blower and heavy-duty motor combine to direct air over the shelves and samples for even, constant drying, curing and baking. These units are especially ideal for glassware drying. There are several models to choose from in the forced air product line, with ...
Reliable, comfortable and energy-efficient - that's how vacuum drying works today. Separately adjustable and directly heated thermoshelves ensure precise temperature control and, thanks to the digital pressure control, the chamber load is not only dried at high speed but also extremely gently in our powerful and robust vacuum drying oven. Together with the speed-controlled vacuum pump (sold separately) , the vacuum oven VO forms an unbeatably energy-efficient duo. Specifications: Working temperature range: min. 5°C above ambient up to +200°C Vacuum range: 5 to 1100 mbar ...
Our revamped SHEL LAB SVAC vacuum ovens provide exceptional capabilities for fast and gentle drying of heat sensitive materials. Vacuum ovens prevent residue accumulation on products and use lower temperatures than typical convection ovens. Your products are processed with minimal impact and maximum throughput. SHEL LAB vacuum ovens have stainless steel interiors and provide exceptional durability and stability. Available in 3 sizes, SVAC Vacuum Ovens support a diverse array of applications. Our upgraded SVACS meet UL, CSA, and CE safety requirements resulting in a cool outer surface. To ...
Quincy Lab 40AF Air Forced Lab Oven, 2.86 Cu.Ft., 115V 1500W The AF series models offer a forced air circulation allowing for a more uniform distribution of heat throughout the chamber, which also facilitates evaporating. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant ...