Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Frog Furnishings

Model # :WBB3775146

MPN #: PB BIKEGRE

Frog Furnishings 6' Double Sided Recycled Plastic Bike Rack, 6 to 10 Bike Capacity, Green

Product Description
Made with 2" x 4" and 2" x 3" Resinwood slats, our bike rack is solid and sleek designed to hold 6–10 bikes, and it can hold bikes on both sides. The slats are carefully spaced to maximize capacity and to allow for the most common bike locks on the market. Stainless Steel hardware standard.

PRICE
$899.00

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71-3/4 in
Width42 in
Height33-1/2 in
Weight135 lbs

Product Details

TypeDouble Sided Bike Rack
Mounting LocationSurface
Capacity10 Bikes
MaterialRecycled Plastic
ColorGreen
Manufacturers Part NumberPB BIKEGRE
BrandFrog Furnishings