Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3178412

MPN #: SLAC6EDSB

Snap-Loc® 6" Extreme-Duty Synthetic Rubber Swivel Caster with Brake, 400 lb. Capacity

Product Description
This heavy-duty, easy-rolling, well-built, long-lasting caster fits all Snap-Loc® Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc® Dolly System is the easiest, fastest and safest way to move more in less time.

Features:
  • Easy Rolling: Precession ball-bearing, 6 inch solid synthetic stealth cushioned caster wheels for use on hard surfaces, dirt, gravel, grass and sensitive flooring. 360 degree swivel with foot brake
  • Heavy Duty Built To Last: Industrial-rated thick steel zinc-plated construction resistant to most contaminants/weather. Tough, hard, smooth wheel for super-duty maximum capacity
  • Versatile Solutions: Slotted top plate fits industry standard 2-3/8 x 3-5/8 inch. Bolt hole slots 1-3/4 x 2-7/8 inch on center. Great replacement on 4 wheel dolly carts, platform trucks, panel carts
  • Specifications: 400 lb. capacity. Height 7-1/2 in, width 4-1/2 in, length 6-1/4 in, wheel 6 x 1-5/8 in, total weight 3.4 lbs. Authorized replacement for Snap-Loc® Dolly


PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width4-1/2 in
Height7-1/2 in
Weight Capacity400 lbs
Weight3 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
ColorGray
Caster TypeSwivel
For Use WithSnap-Loc® Dolly
Wheel Type1 Swivel
MaterialRubber, Zinc Plated Steel
DescriptionExtreme-Duty Synthetic Rubber Swivel-Brake Caster
Package Quantity1
Manufacturers Part NumberSLAC6EDSB
BrandSnap-Loc

Warranty

Warranty1