Features:
- Includes gasket and bolts to assemble flanges together
- ANSI 150#
Weights & Dimensions
| Length | 12 in |
| Hose Inside Diameter | 6 in |
Product Details
| Material | Nylon |
| Description | Flange Gasket & Bolt Set |
| Color | Multi-colored |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI9905 |
| PSI | 190 psi |
| Brand | Fastpipe |