Bobrick® ClassicSeries Stainless Steel Wall Mount Trash Can, 6-2/5 Gallon
|
Questions & Answers (0)
Product Description
ClassicSeries Surface Mounted Waste Receptacle is ideal for use in restrooms in offices, schools, health care facilities, hospitals, recreation centers, and more. Receptacle is constructed of durable stainless steel with a satin finish, with hemmed bottom edges for added safety. Built-in hooks hold furnished reusable vinyl liner, which is removable for servicing. 6-2/5 gallon capacity. Dimensions: 14"W x 6"D x 18"H.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 6 in |
| Height | 18 in |
Product Details
| Type | Wall Mount Trash Can |
| Mount | Surface |
| Color | Silver |
| Lid | No |
| Capacity | 6-2/5 gal |
| Lid Type | Open |
| Finish | Satin |
| Material | Stainless Steel |
| Manufacturers Part Number | B-279 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Bobrick |