Simplehuman® Steel Slim Open Top Trash Can, 6.6 Gallon, Brushed Stainless
|
Questions & Answers (0)
Product Description
simplehuman® slim open can has a narrow, space-efficient shape that is perfect for hotel rooms or offices. A lift-off lid makes it easy to change the liner, and sturdy stainless steel construction will ensure this can lasts a long time even in tough environments. ADA-compliant. Code F liner fits this can perfectly - no bunching or slipping for a cleaner trash experience.
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-2/3 in |
| Depth | 16-2/3 in |
| Height | 15-1/5 in |
| Weight | 9 lbs |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| For Use With | B2328639 |
| Lid | Yes |
| Capacity | 6-3/5 gal |
| Lid Type | Flat Open Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW1490 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |