Global Industrial
Model # :WB641437SS
Global Industrial Stainless Steel Wall Mount Trash Can, 6-2/5 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Wall Mounted Stainless Steel Receptacle is ideal for use in restrooms in offices, schools, health care facilities, recreation centers, and more. Receptacle is constructed of durable stainless steel with a satin finish that is easy to clean. Receptacle features hemmed for added safety when handling, and holder to keep trash liners in place. The included mounting plate allows the receptacle to be completely removed from the wall for easy servicing. 6-2/5 gallon capacity. Overall dimensions: 14"W x 6"D x 18"H. One year limited warranty.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 6 in |
| Height | 18 in |
Product Details
| Type | Wall Mount Trash Can |
| Mount | Surface |
| Color | Silver |
| Lid | No |
| Capacity | 6-2/5 gal |
| Lid Type | Open |
| Finish | Satin |
| Material | Stainless Steel |
| Manufacturers Part Number | 641437SS |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Global Industrial |