Mi-T-M® 6 Gallon Heated Carpet Extractor, 3-Stage, 1284 Watt, 100 CFM, 100 PSI
Write a Review
|
Questions & Answers (0)
Product Description
This 6-gallon heated carpet extractor features a 100 PSI pump, 15-foot hose and heat for deep cleaning power and extended use. Includes 15ft Vacuum Hose, 15ft Solution Hose, 4in Clear View Spot and Upholstery Tool, 12" Two-Piece Stainless Steel Jet Wand, and 25ft power cord.
PRICE
$3,179.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-3/4 |
| Width | 16-1/2 in |
| Height | 31-1/2 in |
| Weight | 69 lbs |
| Water Lift | 4 - 12 in |
| Cord Length | 25 |
| Cleaning Width | 4 in |
Product Details
| Assembly Required | No |
| Type | Heated Carpet Extractor |
| CFM | 100 CFM |
| Pressure Power | 100 PSI |
| Stages | 3 |
| Solution Tank Capacity | 6 gal |
| Vacuum Motor | 3-Stage |
| Color | Black |
| Wattage | 1284 W |
| Voltage | 115 V |
| Includes | 15' Vacuum Hose, 15' Solution Hose, 4" Clear View Spot & Upholstery Tool |
| Material | Roto-Molded Polyethylene |
| Manufacturers Part Number | FCX-06H0M |
| Recovery Tank Capacity | 6 gal |
| Brand | Mi-T-M |