Liquidynamics™ 6' Hose Kit 981001R for Cast Iron Rotary Drum Pump
Write a Review
|
Questions & Answers (0)
Product Description
6' Hose Kit with curved spout and hose clamp to fit MA-5R pumps.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Body Material | PVC |
| Material | PVC & Steel |
| Manufacturers Part Number | 981001R |
| Brand | Liquidynamics |