Liquidynamics 13027T-S1 Portable Grease Pump Kit for 35-60 lb. (5 to 6-1/2 Gal.) Pails
Write a Review
|
Questions & Answers (0)
Product Description
For use with 35-60 lb. (5 to 6-1/2 gal.) Pails. Kit comes complete with: 60:1 Grease Pump, Drum Cover, Follower Plate, Control Valve W/Rigid Tube and Four Jaw Coupler, "Z" Swivel, 1/4" X 6 ft. High Pressure Hose, and Grease Kit Carrying Handle for easy movement of the grease pail.
PRICE
$1,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 12-1/2 in |
| Height | 36 in |
| Weight | 21 lbs |
| Discharge Hose Length | 1/4" |
| Discharge Hose Diameter | 6' |
Product Details
| Spout Type | Rigid |
| Operating Temperature | 32° to 150° F |
| For Use With | Grease |
| Gallons per Minute | 48 oz. gal/min |
| Outlet | 0.25 |
| Material | Steel/Aluminum/Rubber |
| Description | Portable Grease Pump Kit |
| Manufacturers Part Number | 13027T-S1 |
| PSI | 120/7,200 psi |
| Brand | Liquidynamics |