Liquidynamics™ MA-20V Polypropylene Piston Pump with Viton Seals for 55 Gallon Drums
Write a Review
|
Questions & Answers (0)
Product Description
Liquidynamics MA-20V Polypropylene Piston Pump with Viton Seals for 55 Gallon Drums
Polypropylene piston pump uses Buna-N seals for transfer of fluids such as engine oil, gear oil, antifreeze and similar fluids compatible with materials of construction. Complete with telescoping suction pipe to fit drums up to 55 gallon. Uses Viton seals for use with various industrial chemicals such as mild acids, methyl ethyl ketone and similiar fluids. Approx. 12 strokes/gallon.
Polypropylene piston pump uses Buna-N seals for transfer of fluids such as engine oil, gear oil, antifreeze and similar fluids compatible with materials of construction. Complete with telescoping suction pipe to fit drums up to 55 gallon. Uses Viton seals for use with various industrial chemicals such as mild acids, methyl ethyl ketone and similiar fluids. Approx. 12 strokes/gallon.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Suction Tube Dimension | 7/8 x 36 in |
| Discharge Spout Diameter | 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Piston |
| Body Material | Polypropylene, Viton |
| Color | Blue |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 55 Gal. Drums |
| Material | Polypropylene |
| Wetted Material | Polypropylene & Viton |
| Manufacturers Part Number | 560008V |
| Pump Type | Piston |
| Dispensing Rate | 1 Gallon per 12 Strokes |
| Dispensing Rate Per Stroke | 0 to 5 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |