Liquidynamics™ MA-9 "T"-Handle Drum Pump
Write a Review
|
Questions & Answers (0)
Product Description
"T"-Handle pump with curved "turn up" non-drip spout. Includes 2" bung adapter suitable for 16 gallon drums. Typical uses include diesel fuel, light ATF, antifreeze and other similar petroleum products. Approx. 1 stroke/quart.
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Suction Tube Dimension | 1-1/2 x 37-1/2 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | T Handle Pump |
| Body Material | Aluminum |
| Color | Silver |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 16 Gal. Drums |
| Material | Aluminum |
| Wetted Material | Aluminum |
| Manufacturers Part Number | 10009 |
| Pump Type | Piston |
| Dispensing Rate | 1 Qt. per Stroke |
| Dispensing Rate Per Stroke | 16 to 40 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |