Features:
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 8-5/8 in |
| Height | 52-1/8 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 1-1/4 x 42 in |
| Thread | 2 NPT in |
| Discharge Spout Diameter | 1-1/4 in |
| Diameter | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Polyphenylene Sulfide |
| Color | Yellow |
| Temperature Range | 140 °F |
| Style | 55 Gallon Drum |
| Material | Polyphenylene Sulfide |
| Manufacturers Part Number | RP-90R |
| Pump Type | Rotary |
| Dispensing Rate | 300 ml per Stroke |
| Dispensing Rate Per Stroke | 10.14 oz. per Stroke |
| Product Type | Pump |
| Brand | Vestil |