6'L Guardrail Kit With Toeboards
|
Questions & Answers (0)
Product Description
Optional Handrail/Toeboard Kit
Add a handrail and toeboard to scaffold platform. Handrail measure 40"H and toeboard lip, which runs the perimeter of the platform, measures 6"H. Fits 6'L scaffold platform Model 309101.
Add a handrail and toeboard to scaffold platform. Handrail measure 40"H and toeboard lip, which runs the perimeter of the platform, measures 6"H. Fits 6'L scaffold platform Model 309101.
PRICE
$489.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 29-1/2 in |
| Height | 40 in |
| Weight | 74 lbs |
Product Details
| Assembly Required | Yes |
| Type | Toeboard |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 309104 |
| Brand | Titan |
Compliance & Certifications
| Certifications | ANSI & OSHA |