Model # :WBB1507403
MPN #: 80110810YEL
Behlen Country 6' Grader Blade
|
Questions & Answers (0)
Product Description
6' Medium Duty Adjustable Grader Blade Tractor Implement Cat 1
Medium Duty Adjustable Grader Blade offers the most freedom to tackle big or small jobs. Angle capabilities offer extra versatility for exceptional grading, scraping, digging and getting at hard to reach jobs. Features a 16" mold board with 6" heat-treated cutting edge, forward and reverse blade angle adjustment, 360 degree blade rotation with 5 settings, index plate adjustment, Category 1 quick hitch compatible, and long-lasting UV resistant powder coat finish.
The Limited Warranty is restricted to farming applications only.
Medium Duty Adjustable Grader Blade offers the most freedom to tackle big or small jobs. Angle capabilities offer extra versatility for exceptional grading, scraping, digging and getting at hard to reach jobs. Features a 16" mold board with 6" heat-treated cutting edge, forward and reverse blade angle adjustment, 360 degree blade rotation with 5 settings, index plate adjustment, Category 1 quick hitch compatible, and long-lasting UV resistant powder coat finish.
The Limited Warranty is restricted to farming applications only.
PRICE
$909.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 54 in |
| Height | 26 in |
| Weight | 228 lbs |
| Blade Size | 6' x 6 x 3/8 in |
Product Details
| Assembly Required | No |
| Type | Grader Blade Tractor Implement |
| Blade Rotation Degrees | 360 Rotation ° |
| Color | Yellow |
| For Use With | 20-50 HP Tractors |
| Style | Medium Duty |
| Category Type | 1 |
| Material | Steel |
| Hitch Type | 3-pt. |
| Description | 3-Point Tractor Equipment |
| Package Quantity | 1 |
| Blade Type | Heat Treated Cutting Edge |
| Manufacturers Part Number | 80110810YEL |
| Setting Type | Forward and Reverse Blade Angle Adj. |
Warranty
| Warranty | 1 yr |