Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507286

MPN #: 80111710YEL

Behlen Country Middle Buster, Tractor Plow Attachment

Product Description
Middle Buster Sub Soiler Implement for Tractors with a max of 35 HP. Category 1

The Middle Buster has a sturdy shank and added angle bracing support for the 15" double wing cutting blade. This single row cutting device can dig through the toughest of soils. Features Category 1 hitch compatibility, and long-lasting, UV resistant powder coat finish. Rated for tractors under 50 HP.

The Limited Warranty is restricted to farming applications only.

PRICE
$419.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width33 in
Height30 in
Weight82 lbs
Blade Size12 Double Wing in

Product Details

Assembly RequiredNo
TypeMiddle Buster - Single Row
ColorYellow
For Use With20-50 HP Tractors
Category Type1
MaterialSteel
Hitch Type3-pt.
Description3-Point Tractor Equipment
Package Quantity1
Blade TypeFurrower
Manufacturers Part Number80111710YEL

Warranty

Warranty1 yr